• Cart

DESCRIPTION

  • For use with Kohler® Choreograph™ wall panels and accent panels
  • Height in-field trimmable
  • Material: Aluminum
  • Package contains two 72" lengths

Kohler Choreograph® Corner Joint

K97735

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Choreograph® Wall Panels and Accent Panels
CARB OTC LEED Compliant
No
Collection
Choreograph®
Color Finish
White
Color Finish Category
Whites
Height
72 in
IAPMO Listed
No
Length
72 in
Material
Aluminum
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS