Cover

Part #K45022  |  Item #1699699  |  Manufacturer Part #45022

$20.00 EACH

Type:

Cover

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Faucet Part Type: Cover Plate

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Type: Cover