DESCRIPTION

Kohler Toilet Tank Lid or Cover

K1015867

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
2 in
Material
Vitreous China
Type
Close Coupled Toilet Tank Cover
WaterSense Labeled
No
Width
8 in

Starting at
$18.06
EACH
  • QUANTITY