Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and Sweep Spray Technology in Oil Rubbed Bronze
Cruette® Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and Sweep Spray Technology in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-arch gooseneck spout and 360° spout rotation offer superior clearance for filling pots and cleaning
- Three-function pull-down sprayhead with touch-control allows you to switch from stream to Sweep™ spray to pause
- Single handle is simple to use and makes adjusting water temperature easy
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use
- MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
- DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
- Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
- Flow rate: 1.8 gpm at 60 psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Cruette®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 10-3/16 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- Aerated
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No