Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and Sweep Spray Technology in Vibrant® Stainless

You last purchased this on
 
KOHLER

Cruette® Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and Sweep Spray Technology in Vibrant® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cruette® Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and Sweep Spray Technology in Vibrant® Stainless

  • Fast #
  • Part #K780-VS
  • Item #4196062
  • Manufacturer Part #780-VS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sweep® spray creates a wide, forceful blade of water for superior cleaning
  • Boost technology increases the flow rate by 30% with the press of a button
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, Sweep® spray, and Boost technology
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-arch spout and 360-degree spout rotation offer superior clearance for filling pots and cleaning
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • DockNetik® magnetic docking system securely locks the sprayhead into place when not in use
  • Lead-Free
  • Lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Cruette®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/4 in
Faucet Material:
Metal
Faucet Mount:
Top Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
10-3/16 in
Spout Reach:
7-7/8 in
Spout Swivel:
360°
Spout Type:
Gooseneck, High Arc
Spray Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No