DESCRIPTION

  • For use with Kohler® K-8150 cable drain basic assembly

Kohler Underscore® Cube Cable Bath Drain Trim Kit

K8134

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Brand Model Compatibility
K-8150 Cable Drain Basic Assembly
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
Underscore®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
3 in
Material
Brass
NSF Certified
No
Width
1-3/16 in

Starting at
$165.0
EACH
  • QUANTITY