8-7/8 x 6-5/16 in. Plastic Flush Actuator Plate in Vibrant® French Gold

You last purchased this on
 
KOHLER

Cue™ 8-7/8 x 6-5/16 in. Plastic Flush Actuator Plate in Vibrant® French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cue™ 8-7/8 x 6-5/16 in. Plastic Flush Actuator Plate in Vibrant® French Gold

  • Fast #
  • Part #K5413-AF
  • Item #7662365
  • Manufacturer Part #5413-AF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual flush actuator offers a choice of 0.8 or 1.6 gallons per flush (gpf)
  • Large flush actuator plate opening can be removed for easy access to inner tank
  • For use with K-18829-NA 2 in x 4 in in-wall tank and carrier system
  • Organic design lines fit well with any style of décor
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cue™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Flow Rate:
0.8 gpf/1.6 gpf
Height:
5/8 in
Length:
8-7/8 in
Material:
Plastic
Product Type:
Flush Actuator Plate
Width:
6-5/16 in