3-9/16 in. 54 oz. Kitchen Soap Dispenser in Polished Chrome

You last purchased this on
 
KOHLER

Curve 3-9/16 in. 54 oz. Kitchen Soap Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Curve 3-9/16 in. 54 oz. Kitchen Soap Dispenser in Polished Chrome

  • Fast #
  • Part #K25194-CP
  • Item #8964883
  • Manufacturer Part #25194-CP
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 54 oz. (1600 ml) high capacity soap reservoir
  • Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
  • Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL.
  • Easy below-the-counter refill
  • Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
  • Low soap and low battery above-the-counter indicators
  • Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
  • Sensor range adjustable from 1" to 4" (25.4 to 101.6 mm). Default set at approximately 2-3/4" (69.5 mm)
  • Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations
  • Battery-operated (4 "D" batteries supplied)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Application:
Commercial
CSA Certified:
CSA B651
Capacity:
54 oz
Collection:
Curve
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3-9/16 in
Installation Type:
Floor Mount
Length:
4-5/8 in
Material:
Brass
Overall Depth:
4-5/8 in
Overall Height:
3-9/16 in
Overall Length:
4-5/8 in
Overall Width:
1-7/8 in
Spout Height:
2-1/2 in
Spout Reach:
4-5/8 in
Width:
1-7/8 in