DESCRIPTION

  • Adjustable to fit standard 60" or 72" enclosures
  • Curved shape provides spacious showering environment
  • Installation hardware and template included
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Stainless steel

Kohler Expanse® Curved Shower Rod Transponder Expanse

K9350

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Expanse®
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
2.80 in
IAPMO Listed
No
Length
72 in
Material
Stainless Steel
Width
2-3/16 in

Starting at
$63.08
EACH
  • QUANTITY