DESCRIPTION

  • Durable hardwood construction
  • Fits over the K-3222, K-3232 and K-3224 Ravinia™ kitchen sinks, K-3150, K-3164, K-3165, K-3166, K-3336, K-3337, K-3354, K-3356 and K-3359 Undertone® kitchen sinks and the K-14300 Undertone® bar sink
  • Provides a workstation for quick and easy food prepping

Kohler Ravinia™ Cutting Board 15 in.

K3278-NA

Width:

SPECIFICATIONS

Brand Model Compatibility
K-3222, K-3232 and K-3224 Ravinia®, K-3150, K-3164, K-3165, K-3166, K-3336, K-3337, K-3354, K-3356 and K-3359 Undertone® Kitchen Sinks and K-14300 Undertone® Bar Sink
CARB OTC LEED Compliant
No
Collection
Ravinia™
Color Finish
Natural Wood
Color Finish Category
Browns
GSA Approved
No
IAPMO Listed
No
Length
14 in
Material
Hardwood
Width
15 in

Starting at
Call for Pricing
  • QUANTITY