DESCRIPTION

  • Durable hardwood construction
  • Provides a workstation for quick and easy food prepping
  • Universal design fits over most kitchen sinks

Kohler Cutting Board 22 3/4 In.

K2989-NA

Width:

22-3/4 in

SPECIFICATIONS

Brand Model Compatibility
Kitchen Sinks
CARB OTC LEED Compliant
No
Color Finish
Natural Wood
Color Finish Category
Browns
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Hardwood
Width
22-3/4 in

Starting at
$98.76
EACH
  • QUANTITY

DOCUMENTS