DESCRIPTION

  • Fits over the Kohler® K-3760 and Kohler® K-3761 Stages® kitchen sinks
  • Premium American walnut construction
  • Provides a workstation for quick and easy food prepping

Kohler Stages™ Cutting Board for Stages Kitchen Sinks

K6232

Material:

Hardwood

SPECIFICATIONS

Brand Model Compatibility
K-3760 and K-3761 Stages™ Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Stages™
Color Finish
Walnut
GSA Approved
No
IAPMO Listed
No
Length
16-21/25 in
Material
Hardwood
Width
16-21/25 in

Starting at
$163.4
EACH
  • QUANTITY

DOCUMENTS