DESCRIPTION

  • Durable hardwood construction
  • Fits over Alcott™ kitchen sinks, Kohler® K-6546 Dickinson® kitchen sink and Kohler® K-6534 Hawthorne™ kitchen sink
  • Provides a workstation for quick and easy food prepping

Kohler Galleon™ Cutting Board

K5984-NA

Width:

16-1/8 in

SPECIFICATIONS

Brand Model Compatibility
Alcott™, K-6546 Dickinson® and K-6534 Hawthorne™ Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Galleon™
Color Finish
Natural Wood
GSA Approved
No
IAPMO Listed
No
Length
13-3/4 in
Material
Hardwood
Width
16-1/8 in

Starting at
$113.24
EACH
  • QUANTITY