DESCRIPTION

  • Durable hardwood construction
  • Fits over the Kohler® K-5931 and Kohler® K-5932 Executive Chef™ top-mount and tile-in kitchen sinks
  • Provides a workstation for quick and easy food prepping

Kohler Marsala™ Cutting Board

K6515-NA

Width:

12-1/4 in

SPECIFICATIONS

Brand Model Compatibility
K-5931 and K-5932 Executive Chef™ Top-Mount and Tile-In Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Marsala™
Color Finish
Natural Wood
GSA Approved
No
IAPMO Listed
No
Length
8-3/4 in
Material
Hardwood
Width
12-1/4 in

Starting at
$50.49
EACH
  • QUANTITY