1 in. Knob in Brushed
Damask® 1 in. Knob in Brushed
Package Quantity Info:
EA: 1 IP: 1 PT: 900-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability and reliability
- Available in chrome, brushed, and black finishes
- Designed to complement the traditional style of Damask vanities
Specifications
- ADA Compliant:
- No
- Collection:
- Damask®
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed
- Hardware Type:
- Cabinet Knob
- Length:
- 1 in
- Material:
- Metal
- Style:
- Traditional
- Width:
- 1-1/8 in