Damask® 34-1/2 x 36 in. Vanity with Furniture Leg, 1-Door and 3-Drawer on Right in Linen White

Part #K99520-LGR-1WA  |  Item #4813556  |  Manufacturer Part #99520-LGR-1WA

$1,734.64 EACH

Color/Finish: Linen White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • One door and three drawers on right
  • Frameless construction with full-overlay door and drawers
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Full-extension 18" depth drawers with slow-close under-mount slides for smooth opening
  • Solid wood drawers with dovetail construction
  • Legs offer the polished look of furniture in the bath
  • Coordinates with the Kohler® K-99686 Damask® knob and Kohler® K-99689 Damask® handle (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet surrounds and side kits (sold separately)

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Damask®

Color Finish: Linen White

Color Finish Category: Whites

Depth: 18 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Undercounter

Material: Wood

Type: Vanity

Vanity Top Shape: Rectangle

Width: 36 in