30X36 WOOD MED CAB FRM *DAMASK LIWH
Damask® 30X36 WOOD MED CAB FRM *DAMASK LIWH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Damask™ vanities for a matched ensemble
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Designed to fit Kohler® K-99006-NA and Kohler® K-99007-NA Verdera™ medicine cabinets (sold separately)
- Mounts directly to wall for easy installation
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99006-NA and K-99007-NA Verdera® Medicine Cabinets
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Damask®
- Color Finish Category:
- Whites
- Color Finish Name:
- Linen White
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 35-1/2 in
- Material:
- Solid Wood, Veneers
- Medicine Cabinet Part Type:
- Cabinet Surround
- Product Type:
- Cabinet
- Width:
- 1-1/16 in