DESCRIPTION

  • Cable length can be extended using standard CAT5 ethernet cable and coupler
  • Cable length: 30'
  • Requires Kohler® K-682-K DTV® six-port thermostatic valve and Kohler® K-99695 DTV+™ system controller module (sold separately)

Kohler DTV™ Data Cable

K97172-NA

Brand Model Compatibility:

K-682-K DTV® Six-Port Thermostatic Valve and K-99695 DTV+™ System Controller Module

SPECIFICATIONS

Brand Model Compatibility
K-682-K DTV® Six-Port Thermostatic Valve and K-99695 DTV+™ System Controller Module
CARB OTC LEED Compliant
No
Collection
DTV™
GSA Approved
No
IAPMO Listed
No
Length
1/4 in

Starting at
$89.68
EACH
  • QUANTITY