DESCRIPTION

  • Coordinates with Memoirs® faucets and accessories
  • For use with a handshower (sold separately)
  • Includes polished chrome handshower hose

Kohler Memoirs® Deck Hand Shower Holder

K424

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/16 in
Height
3-1/20 in
IAPMO Listed
No
Installation Type
Deck Mount
Length
3-1/16 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-7/16 in

Starting at
$227.37
EACH
  • QUANTITY