DESCRIPTION

  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Part of the Forte® faucet collection

Kohler Forte® Deckmount Bath Faucet Trim with Double Lever Handle Sculpted

KT10292-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip Fit
Faucet Connection Size
2-3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
12 gpm
Handle Type
Lever
Height
4-5/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-1/8 in
Spout Reach
7-1/4 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

Starting at
$260.04
EACH
  • QUANTITY