DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • See required and recommended tab for valve, handshower and handshower holder

Kohler Margaux® Deckmount Bath Faucet Trim Double Cross Handle

KT16237-3

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Cross
Height
8-11/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7-1/16 in
Spout Reach
8-9/16 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

Starting at
$589.95
EACH
  • QUANTITY