DESCRIPTION
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Lever handle
- Material: Solid brass exposed pop-up drain without overflow
- Premium material construction for durability and reliability
- Required accessories: Rough-in valve Kohler® K-300-K-NA, Kohler® K-300-KR-NA or Kohler® K-301-K-NA
- Two handle bath faucet trim
Kohler Coralais® Deckmount Bath Faucet Trim with 8 in. Spout and Lever Handle
KT15290-4
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Collection
- Coralais®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- ID
- Faucet Connection Size
- 5/8 in
- Faucet Mount
- Deck Mount
- Faucet Type
- Roman Tub Faucet Only
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Two Handle
- Spout Height
- 6 in
- Spout Reach
- 8 in
- Trim Only
- No
- WaterSense Labeled
- No
- Width
- 14 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday