DESCRIPTION

  • Kohler® finishes resist corrosion and tarnishing
  • Single control ceramic remote valve
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 8 15/16"
  • Spout reach: 8 1/4"
  • Two hole deck mount installation

Kohler Stance® 2-Hole Roman Tub Faucet Single Brass Lever Handle Deckmount

K14775-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Stance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Height
7-15/16 in
Spout Reach
8-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
5-3/4 in

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY