DESCRIPTION

  • Bath spout (sold separately)
  • Coordinates with other products in the Artifacts® collection
  • Two lever handles offer separate control of hot and cold water

Kohler Artifacts® Deck Mount Bath Lever Handle Pair

KT98071

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Two Handle
Width
2-1/4 in

Starting at
$187.01
EACH
  • QUANTITY