DESCRIPTION

  • Airjets release thousands of bubbles that surround, support, and massage the body
  • Slotted overflow allows for deep soaking

Kohler Artifacts® 15 gpm Deckmount Bath Spout with Flare Design (Less Handle)

K72777

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
15 gpm
Handle Type
Lever
Height
4-3/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Length
9 in
Material
Brass
Number of Handles
Two Handle
Spout Height
3 in
Spout Reach
9 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
2-3/4 in

Starting at
$575.34
EACH
  • QUANTITY