DESCRIPTION

  • AC-powered
  • Above-counter valve
  • Flexible supply hose: 24"
  • Insight™ adaptive infrared technology
  • Less drain
  • Minimum 3-year battery life - 2 AAA batters
  • Touchless/geometric spout
  • Vandal resistant aerator
  • Waterproof shroud protects electronic components

Kohler Insight™ Deckmount Faucet

K13469

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Insight™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Height
5-7/16 in
Lead Law Compliant
Yes
Length
5-7/16 in
Material
Brass
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
4-3/16 in
Spout Reach
5-5/16 in
Spout Type
Touchless
Trim Only
No
WaterSense Labeled
No
Width
2-7/16 in

Starting at
$367.32
EACH
  • QUANTITY