DESCRIPTION

  • 24" flexible supply hoses
  • Above-counter valve
  • Hybrid Geometric Touchless
  • Insight™ adaptive infrared technology
  • Less drain
  • Vandal-resistant aerator
  • Waterproof shroud protects electronic components

Kohler Insight™ Deck Mount Faucet

K7516

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1|CSA B651
Collection
Insight™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
4-3/16 in
Spout Reach
5-5/16 in
Spout Type
Hybrid Geometric Touchless

Starting at
Call for Pricing
  • QUANTITY