DESCRIPTION

  • Coordinates with Loure® and Stance® faucets and accessories
  • For use with a handshower (sold separately)
  • Includes polished chrome handshower hose

Kohler Loure® Deckmount Hand Shower Holder

K14789

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Faucet Connection
NPSM
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Deck Mount
Length
1-13/16 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/8 in

Starting at
$239.99
EACH
  • QUANTITY

DOCUMENTS