DESCRIPTION

  • Brass valve bodies are time-tested and durable
  • Cast brass spout
  • Convenience, quality and style at a competitive price
  • Finish resists scratches, corrosion and tarnishing
  • For deck-mount faucet installation
  • High-flow valve quickly fills bath
  • Lever handle
  • Project pack for job business only
  • Quarter-turn washerless ceramic disc valves resists debris and hard water buildup
  • Trim only: Requires valve to complete installation

Kohler Coralais® Deckmount High-Flow Bath Faucet Trim with Lever Handle

KP15290-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
5/8 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6 in
Spout Reach
8 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

Starting at
$185.11
EACH
  • QUANTITY