DESCRIPTION

  • Deck- or rim-mount installation
  • Finishe resists corrosion and tarnishing
  • Handle Type: Lever
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards 2 times
  • Trim only
  • Trim only requires valve to complete

Kohler Devonshire® Deck Mount Lever Bath Faucet Handle

KT413-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
KOHLER
CSA Certified
Yes
Collection
Devonshire®
Color Finish
Vibrant Polished Brass
Color Finish Category
Brass Tones
Handle Type
Lever
Height
5-1/8 in
Installation Type
Deck Mount
Length
3-3/16 in
Material
Brass
Number of Handles
Two Handle
Spout Height
5-1/8 in
Spout Reach
3-3/16 in
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY