DESCRIPTION

  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • NPT non-diverter spout

Kohler Laminar Deck Mount Spout Non-Diverter

K8360

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Laminar
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
19-1/8 in
IAPMO Listed
No
Installation Type
Deck Mount
Length
13 in
Material
Brass
NSF Certified
No
Spout Height
11 in
Spout Reach
13 in
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY