DESCRIPTION

  • Completes Bancroft® design solution with Kohler® fixtures and accessories
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass

Kohler Bancroft® Bath Faucet Trim with Double Lever Handle

KT10585-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
ID, OD
Faucet Connection Size
5/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
16 gpm
Handle Material
Metal
Handle Type
Lever
Height
6 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-7/16 in
Spout Reach
7-3/16 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

Starting at
$454.01
EACH
  • QUANTITY