DESCRIPTION

  • Bath spout (sold separately)
  • Coordinates with other products in the Artifacts® collection
  • Two swing lever handles offer separate control of hot and cold water

Kohler Artifacts® Deck Mount Vertical Handle

KT98071-9M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Two Handle
Width
2-1/4 in

Starting at
$606.53
EACH
  • QUANTITY