• Cart

DESCRIPTION

  • Coordinates with faucets and accessories in the Composed® collection
  • Diverter spout
  • Flow rate: 2 gpm for handshower
  • Flow rate: 8 gpm
  • High-temperature limit setting for added safety
  • Includes single-function handshower with 60" length hose
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • MasterClean™ sprayface resists hard water build-up and makes cleanup easy
  • Single lever handle allows for both on/off activation and temperature setting
  • Temperature memory allows faucet to be turned on and off at any temperature setting

Kohler Composed® Deckmount Bath Faucet and Hand Shower with Single Lever Handle

K73078-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
11-1/2 in
Collection
Composed®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
8 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
5-13/16 in
Spout Reach
8-1/4 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS