• Cart

DESCRIPTION

  • Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience
  • The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • This Oblo valve trim features an oval handle for convenient operation

Kohler Oblo® Deckmount Double Knob Bath Handle

KT10068-9

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Oblo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob

Starting at
Call for Pricing
  • QUANTITY