Deckmount Trim for Transfer Valve or Vacuum Breaker with Single Lever Handle in Polished Chrome
Deckmount Trim for Transfer Valve or Vacuum Breaker with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Cylinder lever handles
- Bath or deck-mount installation
- Required accessories: Rough-in valve Kohler® K-408-K or Kohler® K-409-K
- Material: Solid brass
- Trim only: Requires valve to complete installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 2-5/8 in
- Escutcheon Width:
- 2-5/8 in
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No