This product requires certification to purchase.

Bathroom Sink Drain in Vibrant Polished Nickel

KOHLER

Decorative Bathroom Sink Drain in Vibrant Polished Nickel

  • Fast #
  • Part #K7107-SN
  • Item #3346929
  • Manufacturer Part #7107-SN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Decorative Bathroom Sink Drain in Vibrant Polished Nickel

  • Fast #
  • Part #K7107-SN
  • Item #3346929
  • Manufacturer Part #7107-SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 132
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Material: Solid brass
  • Without overflow
  • Decorative trim cap designs
  • Flower design
  • Requires Certification
Dimensions & Measurements
Tailpiece Length
3-13/16 in
Included Components
Overflow Included
No
Characteristics & Features
Collection
Decorative
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Grid Drain Material
Brass
Tailpiece Style
Straight
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
IAPMO Listed
No
Product Type
Grid Drain
UPC
650531574329