3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Decorative Drain 3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Decorative Drain 3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Bronze

  • Fast #
  • Part #K7108-BV
  • Item #3346880
  • Manufacturer Part #7108-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Without overflow
  • Decorative trim cap designs
  • Material: Solid brass
  • Snowflake design
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Collection:
Decorative Drain
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
GSA Approved:
No
Grid Drain Material:
Brass
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
No
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight