Decorative Grid Drain in Vibrant Titanium (Less Overflow)
Decorative Drain Decorative Grid Drain in Vibrant Titanium (Less Overflow)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Without overflow
- Decorative trim cap designs
- Material: Solid brass
- 1-1/4" (32 mm) connection
- Snowflake design
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- Decorative Drain
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- Yes
- Product Type:
- Drain
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight