Deep Rough-in Kit for Right-Temp Valves
Deep Rough-in Kit for Right-Temp Valves
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Rough-in
- IAPMO Listed -:
- No
- Product Type:
- Deep Rough-in Kit
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No