Rough-in Kit in Polished Chrome
Rough-in Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement Rite-Temp deep rough-in kit
- Engineered to promote product longevity
- Kohler genuine part
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- KOHLER
- Fits Model:
- K-T45108-4E, K-T73117-4
- IAPMO Listed -:
- No
- UL Listed:
- No
- Valve Type:
- Lavatory Rough-In Valve
- cUPC Certified:
- Yes