Metal Rough-in Kit in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Metal Rough-in Kit in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Metal Rough-in Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1204798-BN
  • Item #4529572
  • Manufacturer Part #1204798-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Rough-in Kit
IAPMO Listed -:
No
Material:
Metal
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No