DESCRIPTION

Kohler Deep Rough-In Kit

K1071648

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Valve Size
1/2 in
Valve Type
Lavatory Rough-In Valves
WaterSense Labeled
No

Starting at
$25.54
EACH
  • QUANTITY