DemiLav® Wading Pool® Drop-in Vessel in Black Black™

Part #K2833-7  |  Item #2375285  |  Manufacturer Part #2833-7

$481.73 EACH
(Pricing is for Black Black™)

Color/Finish: Black Black™

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Sloped rectangular basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Bowl depth: 7-1/2"
  • Without overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Collection: DemiLav® Wading Pool®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 18-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18-1/4 in x 15-5/8 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 16-1/2 in x 13-3/4 in x 5 in

Sink Depth: 7 in

Sink Installation Type: [Self-rimming/Drop-in, Vessel Mount]

Sink Material: Enameled Cast Iron

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 15-5/8 in