DESCRIPTION

  • Above-the-counter or wall mount installation
  • No hole faucet drilling
  • Oval basin
  • Water's Grove™ design on Vessels™ conical bell

Kohler Top Art™ Design On Vitreous China 1-Hole Countertop

K14031-BU

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Top Art™
Color Finish
Biscuit
Color Finish Category
Neutrals
Faucet Installation
1 Hole
Installation Type
Countertop
Length
31 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
16 1/4 in
Shape
Round
Width
21-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS