1-Function Showerhead in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #10391-AK-BN
Devonshire® 1-Function Showerhead in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 1/2" diameter sprayface
- 72 nozzles
- Devonshire
- MasterClean™ sprayface which resists hard water buildup and is easy to clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 5-15/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Shower Arm Reach:
- 4-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- No