Oval Pedestal Sink with Base in Mexican Sand™
Devonshire® Oval Pedestal Sink with Base in Mexican Sand™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 10 in. Pedestal Sink Base in Mexican Sand™
Part #K2288-33
- Oval basin
- Overflow drain
- Single faucet hole
- Coordinates with other products in the Devonshire® collection
- Combination consists of the Kohler® K-2295-1 basin and Kohler® K-2288 pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Devonshire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 12 in x 4-7/8 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27-1/2 in x 19-7/8 in
- Vessel Only:
- No