1 Light 100W Up or Down Facing Bath Sconce Vibrant Brushed Nickel

This product has been replaced by

DEVONSHIRE SINGLE SCONCE
KOHLER 100W 1-Light 9-1/8 in. Wall Sconce in Brushed Nickel
Manufacturer Part #10570-BNL
You last purchased this on
 
KOHLER

Devonshire® 1 Light 100W Up or Down Facing Bath Sconce Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DEVONSHIRE SINGLE SCONCE
KOHLER 100W 1-Light 9-1/8 in. Wall Sconce in Brushed Nickel
Manufacturer Part #10570-BNL
KOHLER

Devonshire® 1 Light 100W Up or Down Facing Bath Sconce Vibrant Brushed Nickel

  • Fast #
  • Part #K10570-BN
  • Item #2395746
  • Manufacturer Part #10570-BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Premium metal construction for durability
  • Coordinates with other products in the Devonshire® collection
  • CUL and UL approved up to 100W
  • Sconces can be positioned up or down and depending on room setting
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
9-1/8 in
Installation Type:
Wall Mount
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
1
UL Listed:
Yes
Wall Sconce Type:
Reversible
Watts:
100 W
Width:
4-15/16 in