1.28 gpf Elongated Comfort Height Toilet Bowl in Almond
Devonshire® 1.28 gpf Elongated Comfort Height Toilet Bowl in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Combines with the Kohler® K-4438 tank to create a complete Kohler® K-3837 Devonshire® toilet
- Elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Coordinates with other products in the Devonshire® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- K-4438 Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Devonshire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet Bowl
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29-1/4 in
- Toilet Bowl Width:
- 17-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No