Devonshire® 1.28 gpf Elongated Toilet in Biscuit

Part #K3837-96  |  Item #4125613  |  Manufacturer Part #3837-96

$475.80 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Combination consists of the Kohler® K-4397 bowl and Kohler® K-4438 tank
  • Coordinates with other products in the Devonshire® collection

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Devonshire®

Color Finish: Biscuit

Color Finish Category: Neutrals

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 30-3/4 in

IAPMO Listed: No

Length: 29-1/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Seat Type: Open Front

Toilet Type: Two Piece

Type: Comfort Height® Toilet Bowl

WaterSense Labeled: Yes

Width: 17-1/4 in